Zoro Homepage

Mount Bracket, SS, Angle Iron 3.75x3.75

  • Mfr # LSG-AC-2206-SS

  • Zoro # G7868734


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
316 stainless steel
Includes
Adapter Bracket; Bolts; Installation Instructions
Finish
316L Stainless Steel
For Use With
Fits Angle Iron with a Maximum Dimension of 3-3/4" x 3-3/4"
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-AC-2206-SS
Zoro #
G7868734
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 1/2 in
Depth (In.)
4 1/2 in
Length (In.)
4 1/2 in
Width
2 1/2 in
Length (Ft.)
4 1/2 in

Details

Item
Mounting Bracket
Material
316 stainless steel
Includes
Adapter Bracket; Bolts; Installation Instructions
Finish
316L Stainless Steel
For Use With
Fits Angle Iron with a Maximum Dimension of 3-3/4" x 3-3/4"
Provides
Optional No-Drill Mounting of Gates to Mounting Surface
Function
Mounting Adapter
Connects
Gate to Angle Iron 3-3/4 x 3-3/4 in Max. Dimension

Description

Optional Mounting Bracket, For Gate Type Ladder Safety Gate, Stainless Steel, Includes Adapter Bracket, Bolts, Installation Instructions, Overall Height 4 1/2 in, Compatible Brand and Series PS Safety Access, Compatible Manufacturer Model Number LSG-1520-304SW, LSG-1520-GAL, LSG-1520-PCY, LSG-2030-304SW, LSG-2030-GAL, LSG-2030-PCY, LSG-3040-304SW, LSG-3040-GAL, LSG-3040-PCY, LSG-4050-304SW, LSG-4050-GAL, LSG-4050-PCY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.