Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Pallet Safety Gate, Manual, 5 ft. PLG-6084

Pallet Safety Gate, Manual, 5 ft. (Discontinued)

  • Mfr # PLG-6084
  • Zoro # G0470806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG-6084
Zoro #
G0470806
UPC #
-
Country of Origin
Unknown

Dimensions

Height
42" to 84"
Opening Width
5 ft
Gate Height
42 in
Overall Height
80 in
Open Height
66 in to 78 in
Overall HxW
80 in x 66 in
Post Height
6.7 ft
Overall Width
66 in

Details

Item
Pallet Safety Gate
Material
Mild Steel
Finish
Powder Coated
Mounting Location
Deck Mounted
Operation
Manual
Includes
All Assembly Hardware
Standards
OSHA
Gate Finish
Powder Coated
Includes Lock
No
Lockable
No
Folding Gate
No
Swing Degree
180 Degrees
Safety Guard Color
Black
Assembled
Unassembled
Post Color
Yellow
Includes Bollards
No
Safety Guard Material
ABS
Includes Mounting Hardware
Yes
Post Finish
Powder Coated
Product Type
Pallet Gate
Gate Material
Steel
Gate Color
Yellow
Includes Safety Guard
Yes
Includes Leveling Screws
No

Description

Pallet Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Finish Powder Coated, Post Height 6.7 ft, Overall Height 80 in, Overall Width 66 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 5 ft, Safety Guard Color Black, Safety Guard Material ABS, Swing Degree 180 Degrees , Includes Bollards No, Includes Mounting Hardware Yes, Includes Leveling Screws No, Includes Lock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.