Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Safety Gate, Yellow, 24-1/4" H

  • Mfr # ASG-1836-ZINC

  • Zoro # G406153864


product price: $465.09
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Overall Height
24 1/4 in
Operation
Manual
Standards
ANSI, Canada COHS, CE, CSA Certified Guardrail, OSHA
Gate Height
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASG-1836-ZINC
Zoro #
G406153864
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/4 in
Gate Height
24 1/4 in
Gate Depth
2 1/4 in
For Opening Width
18 to 36 in
Adjustable Width Increments
18 in
For Maximum Railing Width/Depth
2 in
For Maximum Railing Diameter
2 in
Gate Width
18 in to 36 in

Details

Item
Pedestrian Safety Gate
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI, Canada COHS, CE, CSA Certified Guardrail, OSHA
Gate Color
Yellow
Swing Direction
Left, Right
Gate Finish
Powder-Coated
Gate Material
Steel
Includes Lock
No
Closure Type
Spring
Lockable
No
Assembled
Partially Assembled
Includes Leveling Screws
No
Swing Degree
180 Degrees
Adjustment Mechanism
OD/ID Tube with Set Screw
Includes Bollards
No
Safety Controls
Self Closing Slam-Proof Damper with Strike Plate
Includes Mounting Hardware
Yes
Reflective
No

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 2 1/4 in, Gate Finish Powder-Coated, Gate Height 24 1/4 in, Gate Material Steel, For Opening Width 18 in to 36 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 18 in, Adjustment Mechanism OD/ID Tube with Set Screw, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Gate Width 18 in to 36 in, Overall Height 24 1/4 in, Swing Degree 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.