Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Door Metal, Gray, 21

  • Mfr # LSG-1520-GAL

  • Zoro # G705715350


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-1520-GAL
Zoro #
G705715350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
23 9/16 in
Gate Width
15 in to 20 in
For Maximum Railing Diameter
2 in
Arm Depth
21 in
Adjustable Width Increments
5 in
Opening Height
21 in
For Maximum Railing Width/Depth
2 in
Gate Depth
1 1/4 in
Gate Height
21 in
For Opening Width
15 in to 20 in (Railing Opening)

Details

Item
Self Closing Safety Gates
Material
Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Includes Leveling Screws
No
Swing Direction
Left, Right
Adjustable
Yes
Lockable
Yes
Includes Lock
No
Includes Safety Guard
No
Reflective
No
Product Type
Single-Door Metal
Safety Guard Color
Yellow, Gray & Silver
Closure Type
Slam-Proof Damper and Spring
Gate Finish
Hot-Dipped Galvanized
Swing Degree
180 Degrees
Assembled
Partially Assembled
Adjustment Mechanism
Vice Bolt
Gate Material
Steel
Folding Gate
No
Includes Mounting Hardware
Yes
Safety Controls
Self Closing Slam-Proof Damper with Strike Plate
Gate Color
Gray
Includes Bollards
No

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.