Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Door Metal, Gray, 21

  • Mfr # LSG-3040-GAL

  • Zoro # G305715330


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
42 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-3040-GAL
Zoro #
G305715330
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
42 9/16 in
Gate Width
30 in to 40 in
For Maximum Railing Diameter
2 in
Gate Height
21 in
Adjustable Width Increments
10 in
Opening Height
21 in
Arm Depth
21 in
For Maximum Railing Width/Depth
2 in
For Opening Width
30 in to 40 in (Railing Opening)
Gate Depth
1 1/4 in

Details

Item
Self Closing Safety Gates
Material
Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Reflective
No
Assembled
Partially Assembled
Gate Finish
Hot-Dipped Galvanized
Includes Lock
No
Includes Leveling Screws
No
Adjustment Mechanism
Vice Bolt
Safety Controls
Self Closing Slam-Proof Damper with Strike Plate
Closure Type
Slam-Proof Damper and Spring
Folding Gate
No
Gate Material
Steel
Includes Mounting Hardware
Yes
Adjustable
Yes
Lockable
Yes
Swing Direction
Left, Right
Includes Safety Guard
No
Product Type
Single-Door Metal
Includes Bollards
No
Gate Color
Gray
Swing Degree
180 Degrees
Safety Guard Color
Yellow, Gray & Silver

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.