Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Door Metal, Silver, 21", SS

  • Mfr # LSG-4050-304SW

  • Zoro # G905715334


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-4050-304SW
Zoro #
G905715334
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
52 9/16 in
For Maximum Railing Width/Depth
2 in
Gate Depth
1 1/4 in
Gate Height
21 in
For Opening Width
40 in to 50 in (Railing Opening)
Gate Width
40 in to 50 in
Arm Depth
21 in
For Maximum Railing Diameter
2 in
Adjustable Width Increments
10 in
Opening Height
21 in

Details

Item
Self Closing Safety Gates
Material
Stainless Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Includes Lock
No
Swing Degree
180 Degrees
Closure Type
Slam-Proof Damper and Spring
Assembled
Partially Assembled
Product Type
Single-Door Metal
Includes Leveling Screws
No
Gate Material
304 Stainless Steel
Includes Safety Guard
No
Folding Gate
No
Lockable
Yes
Adjustable
Yes
Reflective
No
Gate Color
Silver
Swing Direction
Left, Right
Includes Bollards
No
Includes Mounting Hardware
Yes
Safety Guard Color
Yellow, Gray & Silver
Adjustment Mechanism
Vice Bolt
Gate Finish
Unfinished
Safety Controls
Self Closing Slam-Proof Damper with Strike Plate

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.