Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Door Metal, Silver, 21", SS

  • Mfr # LSGPS-1520-304SW

  • Zoro # G205715355


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGPS-1520-304SW
Zoro #
G205715355
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
22 5/16 in
For Maximum Railing Diameter
2 in
Arm Depth
21 in
Gate Width
15 in to 20 in
For Opening Width
15 in to 20 in (Railing Opening)
Gate Depth
1 1/4 in
Adjustable Width Increments
5 in
Gate Height
21 in
Opening Height
21 in
For Maximum Railing Width/Depth
2 in

Details

Item
Self Closing Safety Gates
Material
Stainless Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Includes Bollards
No
Closure Type
Slam-Proof Damper and Spring
Safety Guard Color
Yellow, Gray & Silver
Adjustable
Yes
Assembled
Partially Assembled
Includes Leveling Screws
No
Includes Safety Guard
No
Gate Finish
Unfinished
Gate Color
Silver
Includes Lock
No
Adjustment Mechanism
Vice Bolt
Product Type
Single-Door Metal
Includes Mounting Hardware
Yes
Safety Controls
Self Closing Slam-Proof Damper
Reflective
No
Swing Direction
Left, Right
Swing Degree
180 Degrees
Lockable
Yes
Folding Gate
No
Gate Material
304 Stainless Steel

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.