Zoro Homepage

Single Door Metal, Yellow, 21

  • Mfr # LSG-3040-PCY

  • Zoro # G205715331


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
42 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-3040-PCY
Zoro #
G205715331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
42 9/16 in
For Maximum Railing Width/Depth
2 in
Opening Height
21 in
Adjustable Width Increments
10 in
Gate Depth
1 1/4 in
Gate Width
30 in to 40 in
For Opening Width
30 in to 40 in (Railing Opening)
Arm Depth
21 in
For Maximum Railing Diameter
2 in
Gate Height
21 in

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.