Zoro Homepage

Single Door Metal, Yellow, 21", SS

  • Mfr # LSGPS-1520-PCY

  • Zoro # G805715342


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
22 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGPS-1520-PCY
Zoro #
G805715342
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
22 5/16 in
Arm Depth
21 in
Opening Height
21 in
Gate Depth
1 1/4 in
Adjustable Width Increments
5 in
For Maximum Railing Width/Depth
2 in
Gate Height
21 in
For Opening Width
15 in to 20 in (Railing Opening)
For Maximum Railing Diameter
2 in
Gate Width
15 in to 20 in

Details

Item
Self Closing Safety Gates
Material
Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Gate Finish
Powder-Coated
Folding Gate
No
Adjustment Mechanism
Vice Bolt
Closure Type
Slam-Proof Damper and Spring
Includes Mounting Hardware
Yes
Safety Guard Color
Yellow, Gray & Silver
Product Type
Single-Door Metal
Safety Controls
Self Closing Slam-Proof Damper
Lockable
Yes
Reflective
No
Gate Material
Steel
Includes Safety Guard
No
Assembled
Partially Assembled
Swing Direction
Left, Right
Includes Leveling Screws
No
Swing Degree
180 Degrees
Includes Bollards
No
Adjustable
Yes
Includes Lock
No
Gate Color
Yellow

Description

Self Closing Safety Gates..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.