This item is Discontinued.

Ps Safety Access Safety Gate, Adj, FH, 28 to 32", Yellow LSGF-30-PCY

Safety Gate, Adj, FH, 28 to 32", Yellow (Discontinued)

  • Mfr # LSGF-30-PCY
  • Zoro # G7466551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-30-PCY
Zoro #
G7466551
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
28 3/4 in to 32 1/2 in
Fits Min. Opening Width
28.75 in
Installed Height
3.5 ft
Fits Opening Width Range
28 3/4 in to 32 1/2 in
Fits Max. Opening Width
32.5 in
Overall Width
32 1/2 in
Gate HxD
41 1/2 in x 1 1/4 in
Adjustable Width Increments
3 3/4 in
Opening Height
41 1/2 in
For Maximum Railing Diameter
2 in
Gate Height
41 1/2 in
Arm Depth
41 1/2 in
For Opening Width
28 3/4 in to 32 1/2 in
Overall Height
41 1/2 in
For Maximum Railing Width
1 1/2 in
Gate Depth
1 1/4 in
Gate Width
28 3/4 in to 32 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Gate Swings
Left, Right
Includes
Mounting Hardware
Operation
Manual
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Gate Material
Steel
Safety Gate Component
Gate
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Adjustment Mechanism
Slot with Bolt
Gate Finish
Powder Coated
Includes Bollards
No
Assembled
Assembled
Swing Degree
180 Degrees
Swing Direction
Left, Right
Includes Lock
No
Gate Color
Yellow
Lockable
No
Product Type
Single-Door Metal
Closure Type
Spring
Gate Finish/Color
Powder Coated Yellow
Adjustable
Yes
Folding Gate
No

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 28 3/4 in to 32 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.