Zoro Homepage
This item is Discontinued.
Ps Safety Access Safety Gate, Dual, 34 to 40.5", Yellow LSGDBL-18-PCY

Safety Gate, Dual, 34 to 40.5", Yellow (Discontinued)

  • Mfr # LSGDBL-18-PCY
  • Zoro # G7464926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGDBL-18-PCY
Zoro #
G7464926
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
6.5 in
Opening Width
34 in to 40 1/2 in
Fits Min. Opening Width
34 in
Installed Height
3.5 ft
Fits Max. Opening Width
40.5 in
Fits Opening Width Range
34 in to 40 1/2 in
Overall Height
22 1/4 in
Opening Height
22 1/4 in
For Opening Width
34 in to 40 1/2 in
Gate Width
34 in to 40 1/2 in
Adjustable Width Increments
3 3/4 in
For Maximum Railing Width
1 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Overall Width
40 1/2 in
For Maximum Railing Diameter
2 in
Gate Depth
1 1/4 in
Gate Height
22 1/4 in
Arm Depth
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Double-Door Metal
Material
Steel
Color
Yellow
Finish
Powder Coated
Includes
Mounting Hardware
Gate Swings
Left, Right
Operation
Manual
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, OSHA 1910.28, OSHA 1910.29
Mounting Hardware Required
Yes
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Safety Gate Component
Gate
Includes Mounting Hardware
Yes
Gate Style
Adjustable
Adjustable
Yes
Swing Degree
180 Degrees
Gate Finish/Color
Powder Coated Yellow
Closure Type
Spring
Gate Finish
Powder Coated
Includes Bollards
No
Safety Guard Color
Yellow
Includes Lock
No
Adjustment Mechanism
Slot with Bolt
Includes Safety Guard
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Swing Direction
Left, Right
Folding Gate
No
Product Type
Double-Door Metal
Lockable
No
Assembled
Assembled
Gate Color
Yellow

Description

Double-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 34 in to 40 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 34 in to 40 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.