Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Dl Hd Dash/Dk Light, Shrd, LED, Blu, 9-7/16W XT402BBSS

Dl Hd Dash/Dk Light, Shrd, LED, Blu, 9-7/16W (Discontinued)

  • Mfr # XT402BBSS
  • Zoro # G4031693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT402BBSS
Zoro #
G4031693
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-5/16"
Width
9-7/16"
Manufacturers Warranty Length
5 yr (LED)
Length - Vehicle Lighting
9 3/4 in
Width - Vehicle Lighting
4 3/4 in
Height - Vehicle Lighting
1 3/4 in
Depth
1-7/8"
Overall Height
1 3/4 in
Overall Length
9 3/4 in
Overall Width
4 3/4 in

Details

Item
Dual Head Dash/Deck Light
Color
Blue
Lens Color - Vehicle Lighting
Blue
Number of Flash Patterns - Vehicle Lighting
22
Mounting - Vehicle Lighting
Suction
Lamp Type
Led
Wiring Connection - Vehicle Lighting
Lighter Plug
Flashes per Minute
Variable
Standards
SAE J845, J595 Class I, California Title 13
Includes
12 ft Cord w/Lighter Plug, Mounting Bracket, On/Off Switch
Features
Shock Resistant and Weatherproof
Mounting
Suction Cup
Lens Material
Polycarbonate
Voltage
12/24V DC
Housing Material
Aluminum
Flash Type
22 Flash Patterns
Lamp Life
100,000 hr
Housing Color
black
Current Drawn
1 A
Light Placement - Vehicle Lighting
Interior
Lens Color
Clear
Base Material
Aluminum
Manufacturer Warranty
5 yr
Number of Flash Patterns
22
Current
1A
Electrical Connection
Lighter Plug

Description

Dual Head Dash/Deck Light, Housing Material Aluminum, Current 1A, Overall Length 9 3/4 in, Overall Height 1 3/4 in, Overall Width 4 3/4 in, Lens Color Clear, Operating Voltage 12/24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 22, Flashes per Minute Variable, Features Shock Resistant and Weatherproof, Standards SAE J845, J595 Class I, California Title 13, Includes 12 ft Cord w/Lighter Plug, Mounting Bracket, On/Off Switch, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.