Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Dual Level Strobe Light, Blue, Perm, LED LSS222B

Dual Level Strobe Light, Blue, Perm, LED (Discontinued)

  • Mfr # LSS222B
  • Zoro # G4034003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS222B
Zoro #
G4034003
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
4 1/2 in
Diameter - Vehicle Lighting
5 in
Height
4-1/2"
Diameter
5-3/4"
Overall Height
4 1/2 in
Overall Diameter
5 in

Details

Item
Dual Level Strobe Light
Lamp Type
Led
Voltage
12V DC
Lens Color
Blue
Lighting Technology - Vehicle Lighting
LED
Light Output
Not Rated
Color
Blue
Number of Flash Patterns - Vehicle Lighting
39
Current Drawn
0.85 A
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Blue
Mounting
Permanent
Mounting - Vehicle Lighting
Permanent
Includes
12 in Pigtail
Standards
CA T13, ECE65
Light Type - Vehicle Lighting
Rotating
Lens Material
Polycarbonate
Flashes per Minute
Variable
Number of LEDs
20
Lens Design
Round
Watts
10.2
Flash Type
39 Flash Patterns Plus 4 Simulated Rotating
Features
Reverse Polarity Protection
Base Material
Aluminum
Power Source - Vehicle Lighting
12 to 24V DC
Lamp Life
Not Rated
Material
polycarbonate
Number of Bulbs
20
Lighting Technology
LED
Shape
Round
Number of Flash Patterns
39
Installation Type
Permanent
Current
0.85A
Wattage
10.2 W
Electrical Connection
Pigtail

Description

Dual Level Strobe Light, Wattage 10.2 W, Lens Color Blue, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter 5 in, Overall Height 4 1/2 in, Number of Flash Patterns 39, Standards CA T13, ECE65, Includes 12 in Pigtail, Base Material Aluminum, Number of Bulbs 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.