Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Dual Level Strobe, Red, Mag/Suction, LED LSS222CRM

Dual Level Strobe, Red, Mag/Suction, LED (Discontinued)

  • Mfr # LSS222CRM
  • Zoro # G4098683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS222CRM
Zoro #
G4098683
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height - Vehicle Lighting
4 1/2 in
Diameter - Vehicle Lighting
5 in
Height
4-7/8"
Diameter
6-3/8"
Overall Height
4 1/2 in
Overall Diameter
5 in

Details

Item
Dual Level Strobe Light
Voltage
12V DC
Lamp Type
Led
Lens Color
Red
Lighting Technology - Vehicle Lighting
LED
Light Output
Not Rated
Color
Red
Current Drawn
0.85 A
Number of Flash Patterns - Vehicle Lighting
39
Wiring Connection - Vehicle Lighting
Lighter Plug
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Red
Mounting
Magnetic/Suction
Includes
9 ft Cord w/Lighter Plug
Mounting - Vehicle Lighting
Magnetic
Standards
CA T13
Watts
10.2
Light Type - Vehicle Lighting
Rotating
Flash Type
39 Flash Patterns Plus 4 Simulated Rotating
Power Source - Vehicle Lighting
12 to 24V DC
Base Material
Aluminum
Lens Material
Polycarbonate
Flashes per Minute
Variable
Features
Reverse Polarity Protection
Number of LEDs
20
Lens Design
Round
Lamp Life
Not Rated
Material
polycarbonate
Shape
Round
Number of Bulbs
20
Lighting Technology
LED
Number of Flash Patterns
39
Mount Type
Magnetic
Wattage
10.2 W
Electrical Connection
Plug
Current
0.85A

Description

Dual Level Strobe Light, Wattage 10.2 W, Lens Color Red, Shape Round, Electrical Connection Plug, Lighting Technology LED, Operating Voltage 12V DC, Overall Diameter 5 in, Overall Height 4 1/2 in, Number of Flash Patterns 39, Standards CA T13, Includes 9 ft Cord w/Lighter Plug, Mount Type Magnetic, Base Material Aluminum, Number of Bulbs 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.