Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Halogen Rotating Light, Red 555SRH

Halogen Rotating Light, Red (Discontinued)

  • Mfr # 555SRH
  • Zoro # G4184275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555SRH
Zoro #
G4184275
UPC #
876119001142
Country of Origin
Unknown

Dimensions

Height - Vehicle Lighting
6 in
Diameter - Vehicle Lighting
6 in
Height
6"
Diameter
6"
Overall Height
6 in
Overall Diameter
6 in

Details

Item
Beacon Light
Lamp Type
Halogen
Voltage
12V DC
Lens Color
Red
Lighting Technology - Vehicle Lighting
Halogen
Current Drawn
3.9 A
Color
Red
Number of Flash Patterns - Vehicle Lighting
100
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Red
Mounting
Permanent
Mounting - Vehicle Lighting
Permanent
Includes
Pigtail; 9 ft. Coil Cord; Lighter Plug with On/Off Switch
Standards
CA TITLE 13
Watts
55
Flash Type
Rotating
Lens Material
Polycarbonate
Flashes per Minute
100
Power Source - Vehicle Lighting
12V DC
Features
NEMA 4 Rating, Operating Temp Range -40 to 60 Degrees C
Light Type - Vehicle Lighting
Rotating
Rating
NEMA 4
Base Material
Polycarbonate
Material
Polycarbonate (Lens); Polycarbonate (Base)
Operating Temp.
-40 Degrees to 60 Degrees C
Lighting Technology
Halogen
Number of Flash Patterns
100
Electrical Connection
Pigtail
Light Type
Flashing Beacon
Wattage
55 W
Installation Type
Permanent
Current
3.9A

Description

Beacon Light, Light Type Flashing Beacon, Wattage 55 W, Lens Color Red, Electrical Connection Pigtail, Lighting Technology Halogen, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter 6 in, Overall Height 6 in, Number of Flash Patterns 100, Standards CA TITLE 13, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.