Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T01538
Zoro #
G4278696
UPC #
876119006529
Country of Origin
China
Details
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Watts
28
Lumens
300
Voltage
12
Bulb Finish
Amber
Lighting Technology
Incandescent
Average Bulb Life
600 hr.
Type
Single Contact Bayonet
Features
12V
Trade Number
1156
Sub-Category
Replacement Bulbs
Bulb Primary Application
Automotive
Lamp Type
incandescent
Item
Automotive Replacement Bulbs
Volt Bulb
12
Bulb Amps
2.10mA
Color
Clear
Shape
Candle
Description
Automotive Replacement Bulbs, Trade Number 1156, Bulb Shape S8, Bulb Base Type Single Contact Bayonet (BA15), 12 Voltage, Automotive, Bulb Type Miniature, 2.10mA Bulb Amps, Average Bulb Life 600 hr., 300 Lumens, Incandescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.