Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S35578M
Zoro #
G4834286
UPC #
-
Country of Origin
United States
Dimensions
Width
11"
Height
6"
Length
16"
Details
Item
Light Bar
Lens Color - Vehicle Lighting
Amber
Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Lighting Technology - Vehicle Lighting
LED
Color
Amber
For Use With
LED DuoBeam
Description
Light Bar, Item - Vehicle Lighting Grouping Light Bar, Amber, Flashing, LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.