Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T01112
Zoro #
G4834864
UPC #
-
Country of Origin
United States
Dimensions
Length - Vehicle Lighting
8 in
Width - Vehicle Lighting
5 in
Height - Vehicle Lighting
4 in
Length
8"
Height
4"
Width
5"
Details
Item
Light Bar Stationary Filter
Lens Shape - Vehicle Lighting
Round
Lens Color - Vehicle Lighting
Red
Material
polycarbonate
For Use With
LP6000 / LP6100
Color
Red
Description
Light Bar Stationary Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.