Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Low Profile Mini Light Bar, 3-3/4" Height, 10-3/4" Width FX817CA

Low Profile Mini Light Bar, 3-3/4" Height, 10-3/4" Width (Discontinued)

  • Mfr # FX817CA
  • Zoro # G4209755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX817CA
Zoro #
G4209755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
10-3/4"
Height
3-3/4"
Width - Vehicle Lighting
11 in
Length - Vehicle Lighting
17 13/64 in
Manufacturers Warranty Length
5 yr(LED)
Height - Vehicle Lighting
4 in
Length
17-1/4"

Details

Item
Low Profile Mini Light Bar
Color
Amber
Voltage
12VDC
Standards
SAE J1318 Class I, California Title 13
Current Drawn
4A
Lens Color - Vehicle Lighting
Amber
Flashes per Minute
Variable
Lamp Life
100,000 hr
Flash Type
21 Flash Patterns
Wiring Connection - Vehicle Lighting
Pigtail
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Housing Material
Polycarbonate
Mounting
Permanent/Magnetic
Number of Flash Patterns - Vehicle Lighting
21
Light Type - Vehicle Lighting
Flashing
Number of Heads
8
Includes
Wiring Harness, Magnetic and Permanent Mounting Hardware
Lighting Technology - Vehicle Lighting
LED
Number of LEDs
60
Base Material
Polycarbonate
Lamp Type
Led

Description

Low Profile Mini Light Bar, Item - Vehicle Lighting Grouping Low Profile Mini Light Bar, Length - Vehicle Lighting 17 13/64 in, Height - Vehicle Lighting 4 in, Width - Vehicle Lighting 11 in, Amber, Flashing, Number of Heads 8, Mounting - Vehicle Lighting Permanent, Pigtail, Standards SAE J1318 Class I, California Title 13, LED, Number of Flash Patterns - Vehicle Lighting 21, LED, Number of LEDs 60, Flashes per Minute Variable, Voltage 12V DC, Current Drawn 4A, Base Material Polycarbonate

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.