Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Sngl Hd Dash/Deck Light, LED, Blue, 4-1/2 W XT4BB

Sngl Hd Dash/Deck Light, LED, Blue, 4-1/2 W (Discontinued)

  • Mfr # XT4BB
  • Zoro # G3998836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT4BB
Zoro #
G3998836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length - Vehicle Lighting
4 1/2 in
Height
1-5/16"
Manufacturers Warranty Length
5 yr. (LED)
Width
4-1/2"
Height - Vehicle Lighting
1 1/4 in
Width - Vehicle Lighting
1 in
Depth
1"

Details

Lens Color - Vehicle Lighting
Blue
Number of Flash Patterns - Vehicle Lighting
22
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Standards
SAE J845, J595 Class I, California Title 13
Lighting Technology - Vehicle Lighting
LED
Voltage - Vehicle Lighting
12 to 24V DC
Flashes per Minute
Variable
Wide Range - Vehicle Lighting
Perimeter Light
Lens Color
Clear
Number of Heads
1
Lamp Life
100,000 hr.
Voltage
12/24VDC
Beam Angle - Vehicle Lighting
180 Degrees
Mounting
Surface
Lens Material
Polycarbonate
Base Material
Polycarbonate
Lamp Type
Led
Housing Material
Polycarbonate
Features
Shock Resistant and Weatherproof
Color
Blue
Housing Color
Black
Flash Type
22 Flash Patterns
Includes
Pigtail
Current Drawn
0.5A
Item
Single Head Dash/Deck Light

Description

Single Head Dash/Deck Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 4 1/2 in, Width - Vehicle Lighting 1 in, Height - Vehicle Lighting 1 1/4 in, Lens Color - Vehicle Lighting Blue, Number of Flash Patterns - Vehicle Lighting 22, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J845, J595 Class I, California Title 13, Wiring Connection - Vehicle Lighting Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.