Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL400IASH
Zoro #
G4027091
UPC #
876119003795
Country of Origin
China
Dimensions
Height - Vehicle Lighting
6 5/8 in
Diameter - Vehicle Lighting
6 1/4 in
Height
6-5/8"
Diameter
6-1/4"
Details
Item
Strobe Light
Voltage
12/24V DC
Lamp Type
Helix Strobe Tube
Current Drawn
2.5A
Color
Amber
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Mounting
Permanent
Lens Color - Vehicle Lighting
Amber
Mounting - Vehicle Lighting
Permanent
Includes
Pigtail; 9 ft. Coil Cord; Lighter Plug with On/Off Switch
Standards
SAE J1318 Class II
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Features
Operating Temp Range -40 to 60 Degrees C, NEMA 4 Rating
Flashes per Minute
400
Application
Industrial; Construction
Rating
NEMA 4
Material
Polycarbonate (Lens); Anodized Aluminum (Base)
Operating Temp.
-40 Degrees to 60 Degrees C
Description
Strobe Light, Standards SAE J1318 Class II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.