Zoro Homepage
This item is Discontinued.
Pse Amber Warning Light, LED, Blue, Surf, Rect, 5 L LXEX1FW-BH

Warning Light, LED, Blue, Surf, Rect, 5 L (Discontinued)

  • Mfr # LXEX1FW-BH
  • Zoro # G4208933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXEX1FW-BH
Zoro #
G4208933
UPC #
-
Country of Origin
United States

Dimensions

Length
5"
Width - Vehicle Lighting
1 in
Length - Vehicle Lighting
5 in
Height
2"
Width
1"
Height - Vehicle Lighting
2 in

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 5 in, Width - Vehicle Lighting 1 in, Height - Vehicle Lighting 2 in, Lens Color - Vehicle Lighting Blue, Number of Flash Patterns - Vehicle Lighting 8, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J845 Class II, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Beam Angle - Vehicle Lighting 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.