Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Warning Light, LED, White, Surface, Rect, 5 L LXEX1FW-WH

Warning Light, LED, White, Surface, Rect, 5 L (Discontinued)

  • Mfr # LXEX1FW-WH
  • Zoro # G4220167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXEX1FW-WH
Zoro #
G4220167
UPC #
876119004235
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Length - Vehicle Lighting
5 in
Height
2"
Width - Vehicle Lighting
1 in
Length
5"
Width
1"

Details

Lens Color - Vehicle Lighting
White
Power Source
12V DC
Number of Flash Patterns - Vehicle Lighting
8
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Standards
SAE J845 Class II
Lighting Technology - Vehicle Lighting
LED
Voltage - Vehicle Lighting
12V DC
Item
Warning Light
Mounting
Surface
Current Drawn
0.5A
Sub-Category
Warning Lights
Color
White
Lens Design
Rectangular
Lens Material
Polycarbonate
Flashes per Minute
Variable
Flash Type
7 Flash Patterns
Wide Range - Vehicle Lighting
Perimeter Light
Lamp Type
Led
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Housing Material
Aluminum
Features
Wide Angle Optics
Includes
Pigtail
Base Material
Aluminum

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 5 in, Width - Vehicle Lighting 1 in, Height - Vehicle Lighting 2 in, Lens Color - Vehicle Lighting White, Number of Flash Patterns - Vehicle Lighting 8, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J845 Class II, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Beam Angle - Vehicle Lighting 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.