Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Warning Light, LED, Red, Surf, Rect, 5 In L LXEXB1FW-RH

Warning Light, LED, Red, Surf, Rect, 5 In L (Discontinued)

  • Mfr # LXEXB1FW-RH
  • Zoro # G4225173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXEXB1FW-RH
Zoro #
G4225173
UPC #
876119004525
Country of Origin
United States

Dimensions

Width
1"
Length
5"
Height
2"
Length - Vehicle Lighting
5 in
Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
1 in

Details

Lens Color - Vehicle Lighting
Red
Power Source
12V DC
Number of Flash Patterns - Vehicle Lighting
8
Mounting - Vehicle Lighting
Permanent
Wiring Connection - Vehicle Lighting
Pigtail
Standards
SAE J845 Class II
Lighting Technology - Vehicle Lighting
LED
Number of Heads
1
Features
Wide Angle Optics
Wide Range - Vehicle Lighting
Perimeter Light
Color
Red
Current Drawn
0.5A
Lamp Type
Led
Voltage - Vehicle Lighting
12V DC
Sub-Category
Warning Lights
Mounting
Surface
Flashes per Minute
Variable
Item
Warning Light
Includes
Pigtail
Flash Type
7 Flash Patterns
Lens Material
Polycarbonate
Beam Angle - Vehicle Lighting
180 Degrees
Housing Material
Black Aluminum
Lens Design
Rectangular
Base Material
Black Aluminum

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 5 in, Width - Vehicle Lighting 1 in, Height - Vehicle Lighting 2 in, Lens Color - Vehicle Lighting Red, Number of Flash Patterns - Vehicle Lighting 8, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J845 Class II, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12V DC, Beam Angle - Vehicle Lighting 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.