Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pse Amber Warning Light, LED, Black, Surface, Rect, 5 L LXEXB1FAH

Warning Light, LED, Black, Surface, Rect, 5 L (Discontinued)

  • Mfr # LXEXB1FAH
  • Zoro # G3908265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXEXB1FAH
Zoro #
G3908265
UPC #
876119004457
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2"
Width - Vehicle Lighting
1"
Length - Vehicle Lighting
5"
Width
1"
Height
2"
Length
5"

Details

Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
8
Color
Black
Current Drawn
0.5A
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Black Aluminum
Lens Color - Vehicle Lighting
Amber
Mounting
Surface
Includes
Pigtail
Mounting - Vehicle Lighting
Permanent
Standards
SAE J845 Class II
Number of Heads
1
Features
Directional Optic
Flash Type
7 Flash Patterns
Voltage - Vehicle Lighting
12VDC
Power Source
12VDC
Item
Warning Light
Wide Range - Vehicle Lighting
Perimeter Light
Base Material
Black Aluminum
Lens Material
Polycarbonate
Lens Design
Rectangular
Flashes per Minute
Variable
Sub-Category
Warning Lights
Beam Angle - Vehicle Lighting
180 Degrees

Description

Warning Light, Wide Range - Vehicle Lighting Perimeter Light, Length - Vehicle Lighting 5 In., Width - Vehicle Lighting 1 In., Height - Vehicle Lighting 2 In., Lens Color - Vehicle Lighting Amber, Number of Flash Patterns - Vehicle Lighting 8, Number of Heads 1, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards SAE J845 Class II, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12VDC, Beam Angle - Vehicle Lighting 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.