Zoro Homepage

Tool Belt, Reflective Belt, Blue

  • Mfr # 9-3012509B

  • Zoro # G7931637


product price: $30.29
/ea

Key Features

Tool Storage Type Included
Tool Belt
Color
Blue
Features
Reflective Belt
Width
2 in
Belt Material
Synthetic Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-3012509B
Zoro #
G7931637
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Fits Waist Size
55 in
Maximum Waist Size
55 in

Details

Item
Reflective Belt
Tool Storage Type Included
Tool Belt
Color
Blue
Features
Reflective Belt
Belt Material
Synthetic Polymer
Buckle Material
Delrin
Includes
2" x 2" Velcro Square To Hold One Rank Patch
Style
Reflective Belt
Adjustment Type
Buckle

Description

Reflective Belt, Style Reflective Belt, Adjustment Type Buckle, Belt Material Synthetic Polymer, Buckle Material Delrin, Width 2 in, Maximum Waist Size 55 in, Color Blue, Features Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.