Tool Belt, Reflective Belt, Red
Mfr # 9-3012509R
Zoro # G8337016
product price: $30.29
/eaKey Features
Tool Storage Type Included
Tool Belt
Color
Red
Features
Reflective Belt
Belt Material
Synthetic Polymer
Buckle Material
Delrin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-3012509R
Zoro #
G8337016
UPC #
-
Country of Origin
United States
Dimensions
Fits Waist Size
55 in
Width
2 in
Maximum Waist Size
55 in
Details
Item
Reflective Belt
Tool Storage Type Included
Tool Belt
Color
Red
Features
Reflective Belt
Belt Material
Synthetic Polymer
Buckle Material
Delrin
Includes
2" x 2" Velcro Square To Hold One Rank Patch
Adjustment Type
Buckle
Style
Reflective Belt
Description
Reflective Belt, Style Reflective Belt, Adjustment Type Buckle, Belt Material Synthetic Polymer, Buckle Material Delrin, Width 2 in, Maximum Waist Size 55 in, Color Red, Features Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.