Pipe Thread Sealant, Pure PTFE, Plumbing, 3/4 x 1296
Mfr # 35947
Zoro # G211190160
product price: $16.90
/eaSold in multiples of 12 for $202.80
Key Features
Container Type
Tape
Application
Use on all metal and plastic threaded pipe joints to seal against internal pressure.
Adhesive Grouping
Sealant
Sealant Base
Pure PTFE
Resistance Properties
Resistant to most liquids and gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35947
Zoro #
G211190160
UPC #
21449359474
Country of Origin
United States
Details
Container Type
Tape
Application
Use on all metal and plastic threaded pipe joints to seal against internal pressure.
Adhesive Grouping
Sealant
Sealant Base
Pure PTFE
Resistance Properties
Resistant to most liquids and gases
Performance Temp. Range
-100 degree F to 550 degree F
Sealant Properties
Non toxic, completely inert and non-flammable
For Use On Surface Material
Metal and plastic threaded pipe joints
Description
RectorSeal PTFE Tape is made from pure PTFE can be used on all metal and plastic threaded pipe joints to seal against internal pressure at temperatures. PTFE pipe tape is easy to use and has a wide variety of sealant applications. Resistant to most liquids and gas. Non toxic, completely inert and non flammable pipe thread sealant PTFE tape. PTFE sealant tape. Can be used on metal and plastic thread; pure PTFE design. Available in 1/2x260, 1/2x520, 1/2x1296, 3/4x260, 3/4x520, 3/4x1296, and 1x520. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.