Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 05B, 28 Teeth, 10 mm Bore

  • Mfr # 05B-28A

  • Zoro # G722829399


product price: $35.19
/ea

Key Features

Material
Steel
Bore Dia. - Sprockets
10 mm
Outside Dia.
74.8 mm
Pitch Dia.
71.45 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-28A
Zoro #
G722829399
UPC #
80067524722
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Outside Dia.
74.8 mm
Pitch Dia.
71.45 mm
Chain Roller Dia.
5 mm

Details

Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
8 mm
Chain Number
05B
Number of Teeth
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.