Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 05B, 45 Teeth, 12 mm Bore

  • Mfr # 05B-45A

  • Zoro # G522828271


product price: $63.39
/ea

Key Features

Chain Roller Dia.
5 mm
Pitch Dia.
114.69 mm
Number of Teeth
45
Bore Dia. - Sprockets
12 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B-45A
Zoro #
G522828271
UPC #
80067524739
Country of Origin
China

Dimensions

Chain Roller Dia.
5 mm
Pitch Dia.
114.69 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
118 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
45
Pitch
8 mm
Material
Steel
Chain Number
05B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.