Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 13 Teeth, 8 mm Bore

  • Mfr # 06B-13A

  • Zoro # G622826191


product price: $36.99
/ea

Key Features

Bore Dia. - Sprockets
8 mm
Number of Teeth
13
Chain Number
06B
Outside Dia.
43 mm
Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-13A
Zoro #
G622826191
UPC #
80067500040
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8 mm
Outside Dia.
43 mm
Pitch Dia.
39.79 mm
Chain Roller Dia.
6.35 mm

Details

Number of Teeth
13
Chain Number
06B
Pitch
9.525 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.