Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 17 Teeth, 10 mm Bore

  • Mfr # 06B-17A

  • Zoro # G422825349


product price: $40.19
/ea

Key Features

Material
Steel
Outside Dia.
56 mm
Bore Dia. - Sprockets
10 mm
Pitch
9.525 mm
Pitch Dia.
51.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-17A
Zoro #
G422825349
UPC #
80067500048
Country of Origin
China

Dimensions

Outside Dia.
56 mm
Bore Dia. - Sprockets
10 mm
Pitch Dia.
51.84 mm
Chain Roller Dia.
6.35 mm

Details

Material
Steel
Pitch
9.525 mm
Number of Teeth
17
Chain Number
06B
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.