A-Plate Sprocket, 06B, 19 Teeth, 10 mm Bore
Mfr # 06B-19A
Zoro # G322826279
product price: $41.45
/eaKey Features
Chain Number
06B
Chain Roller Dia.
6.35 mm
Number of Teeth
19
Pitch
9.525 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-19A
Zoro #
G322826279
UPC #
80067500053
Country of Origin
China
Dimensions
Chain Roller Dia.
6.35 mm
Pitch Dia.
57.87 mm
Outside Dia.
62 mm
Bore Dia. - Sprockets
10 mm
Details
Chain Number
06B
Number of Teeth
19
Pitch
9.525 mm
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.