Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 21 Teeth, 10 mm Bore

  • Mfr # 06B-21A

  • Zoro # G122825175


product price: $42.69
/ea

Key Features

Chain Number
06B
Bore Dia. - Sprockets
10 mm
Number of Teeth
21
Chain Roller Dia.
6.35 mm
Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-21A
Zoro #
G122825175
UPC #
80067500131
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
63.91 mm
Outside Dia.
68 mm

Details

Chain Number
06B
Number of Teeth
21
Pitch
9.525 mm
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.