A-Plate Sprocket, 06B, 28 Teeth, 10 mm Bore
Mfr # 06B-28A
Zoro # G822826496
product price: $47.15
/eaKey Features
Pitch Dia.
85.07 mm
Pitch
9.525 mm
Number of Teeth
28
Outside Dia.
89 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-28A
Zoro #
G822826496
UPC #
80067500149
Country of Origin
China
Dimensions
Pitch Dia.
85.07 mm
Outside Dia.
89 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
10 mm
Details
Pitch
9.525 mm
Number of Teeth
28
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
06B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.