A-Plate Sprocket, 06B, 30 Teeth, 10 mm Bore
Mfr # 06B-30A
Zoro # G822824898
product price: $48.35
/eaKey Features
Bore Dia. - Sprockets
10 mm
Number of Teeth
30
Chain Number
06B
Outside Dia.
94.7 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-30A
Zoro #
G822824898
UPC #
80067500206
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
10 mm
Outside Dia.
94.7 mm
Pitch Dia.
91.12 mm
Chain Roller Dia.
6.35 mm
Details
Number of Teeth
30
Chain Number
06B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.