Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 43 Teeth, 16 mm Bore

  • Mfr # 06B-43A

  • Zoro # G222825433


product price: $65.95
/ea

Key Features

Bore Dia. - Sprockets
16 mm
Chain Number
06B
Pitch Dia.
130.49 mm
Material
Steel
Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-43A
Zoro #
G222825433
UPC #
80067500232
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Dia.
130.49 mm
Outside Dia.
134.6 mm
Chain Roller Dia.
6.35 mm

Details

Chain Number
06B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
9.525 mm
Number of Teeth
43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.