A-Plate Sprocket, 06B, 44 Teeth, 16 mm Bore
Mfr # 06B-44A
Zoro # G122825311
product price: $65.95
/eaKey Features
Bore Dia. - Sprockets
16 mm
Pitch Dia.
133.52 mm
Chain Number
06B
Pitch
9.525 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06B-44A
Zoro #
G122825311
UPC #
80067500233
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
16 mm
Pitch Dia.
133.52 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
138 mm
Details
Chain Number
06B
Pitch
9.525 mm
Material
Steel
Number of Teeth
44
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.