Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 45 Teeth, 16 mm Bore

  • Mfr # 06B-45A

  • Zoro # G722825599


product price: $65.95
/ea

Key Features

Bore Dia. - Sprockets
16 mm
Pitch
9.525 mm
Material
Steel
Chain Number
06B
Outside Dia.
141 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-45A
Zoro #
G722825599
UPC #
80067500234
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Outside Dia.
141 mm
Pitch Dia.
136.55 mm
Chain Roller Dia.
6.35 mm

Details

Pitch
9.525 mm
Material
Steel
Chain Number
06B
Number of Teeth
45
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.