Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 47 Teeth, 16 mm Bore

  • Mfr # 06B-47A

  • Zoro # G122825113


product price: $67.19
/ea

Key Features

Bore Dia. - Sprockets
16 mm
Pitch
9.525 mm
Material
Steel
Chain Roller Dia.
6.35 mm
Outside Dia.
146.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-47A
Zoro #
G122825113
UPC #
80067500238
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
146.7 mm
Pitch Dia.
142.61 mm

Details

Pitch
9.525 mm
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Number of Teeth
47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.