Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 49 Teeth, 16 mm Bore

  • Mfr # 06B-49A

  • Zoro # G922824989


product price: $68.45
/ea

Key Features

Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
148.66 mm
Chain Number
06B
Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-49A
Zoro #
G922824989
UPC #
80067500240
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
148.66 mm
Outside Dia.
152.7 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Pitch
9.525 mm
Material
Steel
Number of Teeth
49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.