Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 51 Teeth, 16 mm Bore

  • Mfr # 06B-51A

  • Zoro # G922825597


product price: $68.45
/ea

Key Features

Material
Steel
Outside Dia.
158.7 mm
Chain Number
06B
Bore Dia. - Sprockets
16 mm
Number of Teeth
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-51A
Zoro #
G922825597
UPC #
80067500242
Country of Origin
China

Dimensions

Outside Dia.
158.7 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
154.72 mm

Details

Material
Steel
Chain Number
06B
Number of Teeth
51
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.