Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 54 Teeth, 16 mm Bore

  • Mfr # 06B-54A

  • Zoro # G922825061


product price: $70.35
/ea

Key Features

Pitch
9.525 mm
Outside Dia.
168 mm
Chain Number
06B
Number of Teeth
54
Bore Dia. - Sprockets
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-54A
Zoro #
G922825061
UPC #
80067500245
Country of Origin
China

Dimensions

Outside Dia.
168 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
163.82 mm
Chain Roller Dia.
6.35 mm

Details

Pitch
9.525 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
06B
Number of Teeth
54
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.