Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 58 Teeth, 16 mm Bore

  • Mfr # 06B-58A

  • Zoro # G422824816


product price: $74.15
/ea

Key Features

Bore Dia. - Sprockets
16 mm
Pitch Dia.
176 mm
Outside Dia.
181.493 mm
Material
Steel
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-58A
Zoro #
G422824816
UPC #
80067500250
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Dia.
176 mm
Outside Dia.
181.493 mm
Chain Roller Dia.
6.35 mm

Details

Material
Steel
Number of Teeth
58
Pitch
9.525 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.