Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 06B, 70 Teeth, 20 mm Bore

  • Mfr # 06B-70A

  • Zoro # G822824942


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Pitch
9.525 mm
Number of Teeth
70
Chain Number
06B
Material
Steel
Bore Dia. - Sprockets
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-70A
Zoro #
G822824942
UPC #
80067500256
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
212.3 mm
Outside Dia.
217 mm

Details

Pitch
9.525 mm
Number of Teeth
70
Chain Number
06B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.