Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 081B, 16 Teeth, 10 mm Bore

  • Mfr # 081B-16A

  • Zoro # G022824797


product price: $31.39
/ea

Key Features

Number of Teeth
16
Chain Number
081B
Material
Steel
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-16A
Zoro #
G022824797
UPC #
80067500290
Country of Origin
China

Dimensions

Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm
Outside Dia.
71.4 mm
Pitch Dia.
65.1 mm

Details

Number of Teeth
16
Chain Number
081B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.