A-Plate Sprocket, 081B, 18 Teeth, 10 mm Bore
Mfr # 081B-18A
Zoro # G522825003
product price: $32.65
/eaKey Features
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm
Chain Number
081B
Outside Dia.
79.4 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081B-18A
Zoro #
G522825003
UPC #
80067500294
Country of Origin
China
Dimensions
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm
Outside Dia.
79.4 mm
Pitch Dia.
73.14 mm
Details
Chain Number
081B
Material
Steel
Number of Teeth
18
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.