Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 081B, 20 Teeth, 10 mm Bore

  • Mfr # 081B-20A

  • Zoro # G422825080


product price: $36.99
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
7.75 mm
Chain Number
081B
Number of Teeth
20
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-20A
Zoro #
G422825080
UPC #
80067500298
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
87.5 mm
Pitch Dia.
81.19 mm

Details

Chain Number
081B
Number of Teeth
20
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.