Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 081B, 23 Teeth, 10 mm Bore

  • Mfr # 081B-23A

  • Zoro # G222825143


product price: $41.45
/ea

Key Features

Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm
Number of Teeth
23
Pitch Dia.
93.27 mm
Outside Dia.
99.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-23A
Zoro #
G222825143
UPC #
80067500304
Country of Origin
China

Dimensions

Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm
Pitch Dia.
93.27 mm
Outside Dia.
99.6 mm

Details

Number of Teeth
23
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
081B
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.