Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 081B, 24 Teeth, 10 mm Bore

  • Mfr # 081B-24A

  • Zoro # G422824953


product price: $42.69
/ea

Key Features

Chain Number
081B
Material
Steel
Pitch Dia.
97.29 mm
Number of Teeth
24
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-24A
Zoro #
G422824953
UPC #
80067500306
Country of Origin
China

Dimensions

Pitch Dia.
97.29 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
103.6 mm

Details

Chain Number
081B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
24
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.